Shop WESTGATE
See all product information
Create Account
BLUETOOTH WG APP COMPATIBLE RGBW RDPS6 LIGHT, 13W, White
- Mfr # TC-RDPS6-13W-RGBW-WIFI
- Zoro # G124885047
product price:Â
$
55.35
/ea
Key Features
Rated Life
50,000hr
CRI
90
Height
3.59 in
Standards
UL, FCC
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-RDPS6-13W-RGBW-WIFI
- Zoro #
- G124885047
- UPC #
- 845060058642
- Country of Origin
- Viet Nam
- Rated Life
- 50,000hr
- CRI
- 90
- Standards
- UL, FCC
- Voltage
- 120V
- Weight
- 0.55 lb
- Fixture Temp. Range
- 104°F MAX
- Power Factor
- 90
- Dimmable
- Dimmable
- Fixture Wattage
- 13W
- Body Material
- Aluminum
- Color Temperature
- 3000 K to 6500 K
- Lumens
- 850LM
- Item
- Bluetooth Wg App Compatible RGBW Rdps6 Light
- Housing Finish
- White
- Lighting Technology
- LED
Dimensions
- Height
- 3.59 in
- Length
- 7.48 in
Description
The Westgate TC-RDPS6-13W-RGBW-WIFI is a bluetooth wg app compatible RGBW rdps6 light. It delivers 850LM of RGBW light at 13W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: Dimmable. Key specifications: CRI 90, power factor 90, operating temperature 104 DegF MAX, 50,000hr rated life. Light source: LED. Certifications: UL, FCC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.