Besa Sasha Pendant, Red Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1BT-7572RC-LED-BR

  • Zoro # G615614897


product price: $319.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120V
Fixture Wattage
9W
Color Temperature
3000K
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-7572RC-LED-BR
Zoro #
G615614897
UPC #
767893289126
Country of Origin
China

Dimensions

Shade Diameter
6.325 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Voltage
120V
Fixture Wattage
9W
Color Temperature
3000K
Item
Pendant
Finish
Red Cloud
Number of Lights
1
Lumens
800
Dimmable
Yes
Lamp Included
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Material
Brass/Steel
Rated Life
30000
Shade Material
Glass
CRI
90+
Glass Color
Red
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.