Besa Scope Pendant, Armagnac/Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-6524EG-LED-BK

  • Zoro # G915613958


product price: $444.99
/ea
Free Shipping & Returns

Key Features

CRI
82+
Fixture Wattage
5W
Shade Material
Glass
Material
Brass/Aluminum
Finish
Armagnac/Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6524EG-LED-BK
Zoro #
G915613958
UPC #
768537304151
Country of Origin
China

Dimensions

Height
4 in
Shade Diameter
2.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
82+
Fixture Wattage
5W
Shade Material
Glass
Material
Brass/Aluminum
Finish
Armagnac/Frost
Rated Life
25000
Lumens
300
Dimmable
Yes
Damp/Wet Rating
Dry
Lighting Technology
LED
Voltage
12V
Item
Pendant
Color Temperature
3000K
Style
Contemporary
Glass Color
Beige
Lamp Included
Yes
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU5.3 Bi-pin
Bulb Shape
MR16
cUL or cETL Listing
cETL
Fixture Finish
Black
UL or ETL Listing
ETL

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Armagnac/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The amber glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.