Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Scope Pendant, Clear/Frost, Bronze Finish, 1x 5W LED

  • Mfr # 1XT-6527EC-LED-BR

  • Zoro # G615613906


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Rated Life
25000
Height
7 in
Material
Brass/Aluminum
Shade Diameter
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6527EC-LED-BR
Zoro #
G615613906
UPC #
768543304213
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
2.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Clear
Rated Life
25000
Material
Brass/Aluminum
Item
Pendant
Lighting Technology
LED
Number of Lights
1
Shade Material
Glass
Color Temperature
3000K
Finish
Clear/Frost
Voltage
12V
CRI
82+
Style
Contemporary
Damp/Wet Rating
Dry
Fixture Wattage
5W
Lumens
300
Dimmable
Yes
Lamp Included
Yes
Bulb Shape
MR16
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Finish
Bronze
Fixture Socket Type
GU5.3 Bi-pin
Eco-Friendly (Y/N)
Yes

Description

Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Clear/Frost glass is a transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The result is an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.