Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Spa Sconce, White/Clear Glass, 1x75W Medium base

  • Mfr # SPA-WH

  • Zoro # G815563049


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.5 in
Finish
White
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-WH
Zoro #
G815563049
UPC #
769030304860
Country of Origin
China

Dimensions

Height
9.5 in
Shade Height (in Inches)
9.5 in
Shade Length/Depth (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
6 in
Diameter/Width (in Inches)
6 in
Extension/Depth (in Inches)
5 in
Height of Center (in Inches)
4.75 in

Details

Item
Outdoor
Voltage
120V
Finish
White
Glass Color
White
Fixture Wattage
75W
Damp/Wet Rating
Wet
Dimmable
Yes
Mounting
Horizontal or Vertical
Number of LEDs
1
Material
Aluminum
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
White
Style
Contemporary
Shade Material
Glass
cUL or cETL Listing
cUL

Description

Experience the allure of our Spa luminaire, which boasts a handpainted European glass diffuser. The luminaire is skillfully crafted with a semi-translucent white finish enhancing its light output and creating a captivating glow. While the opaque black hand-painted finish provide a glare-free illumination with directional effect. While suitable for outdoor use, the design of these luminaires easily translate into interior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.