Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black)
- Mfr # 845515EUR
- Zoro # G301776847
product price:Â
$
53.15
/ea
Key Features
Length
2.75
Height
15.4
Width
2.75
Weight
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845515EUR
- Zoro #
- G301776847
- UPC #
- 194189634184
- Country of Origin
- China
Dimensions
- Length
- 2.75
- Height
- 15.4
- Width
- 2.75
Details
- Weight
- 5.35
Description
The Set of 8 LED Solar Path Bollard Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 X AA 1.2V 600mAh Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 8 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.