Besa Spazio Pendant, Clear/Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-6294CL-LED-BK

  • Zoro # G915613378


product price: $580.50
/ea
Free Shipping & Returns

Key Features

Lumens
550
Height
2.5 in
Voltage
12V
Shade Diameter
8.75 in
Material
Brass/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6294CL-LED-BK
Zoro #
G915613378
UPC #
768529304077
Country of Origin
Turkey

Dimensions

Height
2.5 in
Shade Diameter
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
550
Voltage
12V
Material
Brass/Aluminum
Rated Life
25000
Dimmable
Yes
CRI
90+
Finish
Clear/Frost
Lighting Technology
LED
Fixture Wattage
5W
Damp/Wet Rating
Dry
Style
Contemporary
Glass Color
Clear
Shade Material
Glass
Lamp Included
Yes
Color Temperature
3000K
Item
Pendant
Number of Lights
1
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
ETL
cUL or cETL Listing
cETL

Description

The Spazio Clear/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our clear prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.