Besa Spazio Pendant, Gold/Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-6294GD-LED-BK

  • Zoro # G215613481


product price:  $580.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Shade Diameter
8.75 in
CRI
90+
Lamp Included
Yes
Finish
Gold/Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-6294GD-LED-BK
Zoro #
G215613481
UPC #
768531304096
Country of Origin
Turkey

Dimensions

Shade Diameter
8.75 in
Height
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
CRI
90+
Lamp Included
Yes
Finish
Gold/Frost
Voltage
12V
Lighting Technology
LED
Glass Color
Gold
Material
Brass/Aluminum
Fixture Wattage
5W
Color Temperature
3000K
Rated Life
25000
Damp/Wet Rating
Dry
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Style
Contemporary
Lumens
550
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black

Description

The Spazio Gold/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent gold prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.