
Besa Spazio Pendant, Red/Frost, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-6294RD-BK
Zoro # G115613451
product price:Â $531.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Height
2.5 in
Dimmable
Yes
Number of Lights
1
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-6294RD-BK
Zoro #
G115613451
UPC #
768532304101
Country of Origin
Turkey
Dimensions
Height
2.5 in
Shade Diameter
8.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Dry
Dimmable
Yes
Item
Pendant
Number of Lights
1
Lamp Included
Yes
Voltage
12V
Glass Color
Red
Material
Brass/Aluminum
Finish
Red/Frost
Style
Contemporary
Fixture Wattage
35W
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Description
The Spazio Red/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent red prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.