Besa Spazio Pendant, Red/Frost, Black Finish, 1x 5W LED

  • Mfr # 1XT-6294RD-LED-BK

  • Zoro # G615613371


product price: $580.50
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Style
Contemporary
Lamp Included
Yes
Damp/Wet Rating
Dry
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-6294RD-LED-BK
Zoro #
G615613371
UPC #
768533304117
Country of Origin
Turkey

Dimensions

Height
2.5 in
Shade Diameter
8.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Style
Contemporary
Lamp Included
Yes
Damp/Wet Rating
Dry
Rated Life
25000
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lumens
550
Material
Brass/Aluminum
Number of Lights
1
Glass Color
Red
CRI
90+
Finish
Red/Frost
Fixture Wattage
5W
Voltage
12V
Lighting Technology
LED
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes

Description

The Spazio Red/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent red prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.