
Besa Spirit 10 Outdoor Pendant, Clear/Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-SPIR10SC-BK
Zoro # G815563063
product price:Â $549.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
UL Listed
UL
Light Bulb Wattage
60W
Finish
Clear/Smoke
Style
Contemporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OP-SPIR10SC-BK
Zoro #
G815563063
UPC #
769001304868
Country of Origin
Germany
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
8.25 in
Shade Diameter/Width (in Inches)
10.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
UL Listed
UL
Light Bulb Wattage
60W
Finish
Clear/Smoke
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Material
Brass/Steel
cUL or cETL Listing
cUL
Voltage
120V
Fixture Socket Type
Medium base (E26)
Installation Location Rating
Damp
Glass/Shade Color
Clear
Description
The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.