
Besa Spirit 10 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-SPIR10CL-BK
Zoro # G315614340
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Glass Color
Clear
Shade Material
Glass
Number of Lights
1
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-SPIR10CL-BK
Zoro #
G315614340
UPC #
767893287504
Country of Origin
Germany
Dimensions
Height
8.25 in
Shade Diameter
10.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Clear
Shade Material
Glass
Number of Lights
1
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Fixture Wattage
60W
Dimmable
Yes
Item
Pendant
Finish
Clear
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Spirit 10 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.