Shop BESA LIGHTING
See all product information
Create Account
Besa Spirit 10 Pendant, Clear/Smoke, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-SPIR10SC-BK
- Zoro # G515614270
product price:Â
$
441.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-SPIR10SC-BK
- Zoro #
- G515614270
- UPC #
- 767893274979
- Country of Origin
- Germany
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Clear/Smoke
- Glass Color
- Clear
- Material
- Brass/Steel
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Fixture Socket Type
- Medium base (E26)
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- Bulb Shape
- A19
- cUL or cETL Listing
- cUL
Description
The Spirit 10 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.