Shop TROY LIGHTING
See all product information
Create Account
1 Light Greentree Wall Sconce Forged Iron/Patina Brass
- Mfr # B4011-FOR/PBR
- Zoro # G322904588
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
12 in
Fixture Voltage
120V
Finish
Forged Iron/Patina Brass
Certification
cUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4011-FOR/PBR
- Zoro #
- G322904588
- UPC #
- 197292172765
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Forged Iron/Patina Brass
- Item
- Greentree Wall Sconce
- Certification
- cUL Listed
- Body Material
- Aluminum
- Watts
- 10 W
- Lamp Base
- E26 Medium Base
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp Rated
- Fixture Series
- Greentree
Dimensions
- Height
- 11 in
- Width
- 12 in
- Length
- 12 in
Description
The Greentree sconce updates a classic RLM silhouette with mixed finishes and softened forms. Finished in Forged Iron, the frame has an old-world appeal, accented by a Patina Brass cage and finials that wrap around an opal glossy glass diffuser. Subtly curved lines bring a fresh perspective to the traditional silhouette. Available in two sizes, Greentree suits a range of outdoor settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.