Shop BESA LIGHTING
See all product information
Create Account
Besa Spirit 8 Outdoor Pendant, Clear, Black Finish, 1x 8W LED Filament
- Mfr # OP-SPIR8CL-EDIL-BK
- Zoro # G115563060
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Finish
Clear
UL Listed
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-SPIR8CL-EDIL-BK
- Zoro #
- G115563060
- UPC #
- 769004304865
- Country of Origin
- Germany
- Item
- Pendant
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Finish
- Clear
- UL Listed
- UL
- Dimmable
- Yes
- Bulb Included
- Yes
- Light Bulb Wattage
- 8W
- CRI
- 90+
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- Glass/Shade Color
- Clear
- Life hours
- 15000
- Lumens
- 800
- Eco-Friendly (Y/N)
- Yes
- Material
- Brass/Steel
- Installation Location Rating
- Damp
- Color Temperature
- 3000K
- Voltage
- 120V
- Fixture Finish
- Black
- Lighting Technology
- EDIL
- Fixture Socket Type
- Medium base (E26)
- Bulb Shape
- A19
Dimensions
- Shade Height (in Inches)
- 6.25 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 8.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Spirit 8 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.