Shop TROY LIGHTING
See all product information
Create Account
Calabasas 3 Light Lantern 11.5 In. Vintage Bronze
- Mfr # F6377-VBZ
- Zoro # G415390229
product price:Â
$
724.00
/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Bulb Included
No
Chain Length
72 in
Light Bulb Wattage
60W
Bulb Shape
E12 Candelabra Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6377-VBZ
- Zoro #
- G415390229
- UPC #
- 782042488816
- Country of Origin
- China
- Item
- Lantern
- Finish
- Vintage Bronze
- Bulb Included
- No
- Light Bulb Wattage
- 60W
- Bulb Shape
- E12 Candelabra Base
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Voltage
- 120V
- Designer
- Troy Standard
- Socket Count
- 3
- Material
- Hand-Worked Iron
- Slope Compatible
- No
- Includes
- Fixture, Hardware
Dimensions
- Length
- 11.5 in
- Width
- 11.5 in
- Height
- 25.25 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.