
Besa Spirit 8 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-SPIR8CL-BK
Zoro # G915614269
product price:Â $409.50
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Shade Material
Glass
Shade Diameter
8.5 in
Dimmable
Yes
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SPIR8CL-BK
Zoro #
G915614269
UPC #
767893294359
Country of Origin
Germany
Dimensions
Height
6.25 in
Shade Diameter
8.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Dimmable
Yes
Glass Color
Clear
Finish
Clear
Material
Brass/Steel
Voltage
120V
Fixture Wattage
60W
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Spirit 8 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.