
Besa Spirit 8 Pendant, Clear/Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-SPIR8SC-BK
Zoro # G415614295
product price:Â $409.50
/ea
Free Shipping & Returns
Key Features
Glass Color
Clear
Dimmable
Yes
Height
6.25 in
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SPIR8SC-BK
Zoro #
G415614295
UPC #
767893294373
Country of Origin
Germany
Dimensions
Height
6.25 in
Shade Diameter
8.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Glass Color
Clear
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Fixture Wattage
60W
Finish
Clear/Smoke
Number of Lights
1
Voltage
120V
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Spirit 8 Clear/Smoke Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional transparent smoke layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.