
Besa Spur Pendant, Blue, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-SPURBL-BK
Zoro # G415614479
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
5.5 in
Number of Lights
1
Shade Material
Glass
Material
Brass/Aluminum
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-SPURBL-BK
Zoro #
G415614479
UPC #
768647304867
Country of Origin
China
Dimensions
Shade Diameter
5.5 in
Height
3.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Shade Material
Glass
Item
Pendant
Material
Brass/Aluminum
Lamp Included
Yes
Glass Color
Blue
Voltage
12V
Style
Transitional
Finish
Blue
Dimmable
Yes
Damp/Wet Rating
Dry
Fixture Wattage
35W
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Black
Description
The Spur Blue/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent blue blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.