Besa Spur Pendant, Smoke, Black Finish, 1x 3W LED

  • Mfr # 1XT-SPURSM-LED-BK

  • Zoro # G615614910


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Glass Color
Gray
Dimmable
Yes
Damp/Wet Rating
Dry
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-SPURSM-LED-BK
Zoro #
G615614910
UPC #
768656304865
Country of Origin
China

Dimensions

Shade Diameter
5.5 in
Height
3.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Glass Color
Gray
Dimmable
Yes
Damp/Wet Rating
Dry
Rated Life
25000
Lamp Included
Yes
Lumens
300
Item
Pendant
Style
Transitional
Number of Lights
1
Material
Brass/Aluminum
Voltage
12V
Finish
Smoke
Lighting Technology
LED
Shade Material
Glass
CRI
90+
Fixture Wattage
3W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Fixture Socket Type
G4 Bi-pin
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Spur Smoke/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent smoke blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.