
Besa Stilo 10 Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-412319-BK
Zoro # G115614748
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Voltage
120V
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412319-BK
Zoro #
G115614748
UPC #
767893283513
Country of Origin
China
Dimensions
Height
10 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Voltage
120V
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Glass Color
White
Finish
Carrera
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Description
Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.