Besa Stilo 10 Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1JT-412319-LED-BK

  • Zoro # G315614586


product price:  $342.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Style
Contemporary
Lamp Included
Yes
Fixture Wattage
9W
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412319-LED-BK
Zoro #
G315614586
UPC #
767893290504
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Style
Contemporary
Lamp Included
Yes
Fixture Wattage
9W
Lumens
800
Material
Brass/Steel
Number of Lights
1
Glass Color
White
Lighting Technology
LED
Rated Life
30000
Item
Pendant
Voltage
120V
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Finish
Carrera
CRI
90+
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black

Description

Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.