Besa Stilo 12 Pendant, Opal Matte, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-412007-LED-BR

  • Zoro # G215613931


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Lumens
1100
Rated Life
30000
CRI
90+
Glass Color
White
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412007-LED-BR
Zoro #
G215613931
UPC #
767893290306
Country of Origin
China

Dimensions

Height
12 in
Shade Diameter
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
1100
Rated Life
30000
CRI
90+
Glass Color
White
Style
Contemporary
Shade Material
Glass
Lighting Technology
LED
Finish
Opal Matte
Fixture Wattage
11W
Color Temperature
3000K
Item
Pendant
Dimmable
Yes
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Included
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Fixture Finish
Bronze
Bulb Shape
A19
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.