Besa Stilo 18 Pendant, Opal Matte, Bronze Finish, 1x 150W MAX E26 Base

  • Mfr # 1JT-412807-BR

  • Zoro # G415613458


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412807-BR
Zoro #
G415613458
UPC #
767893261092
Country of Origin
China

Dimensions

Height
17.75 in
Shade Diameter
6.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Dimmable
Yes
Item
Pendant
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
150W
Damp/Wet Rating
Damp
Number of Lights
1
Finish
Opal Matte
Glass Color
White
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Bulb Shape
A21
UL or ETL Listing
UL

Description

Stilo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.