Zoro Homepage

Besa Stilo 7 Pendant, Cherry, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-4404CH-BK

  • Zoro # G415614134


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Height
7 in
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4404CH-BK
Zoro #
G415614134
UPC #
767893288846
Country of Origin
Turkey

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Glass Color
Beige
Number of Lights
1
Item
Pendant
Finish
Cherry
Fixture Wattage
40W
Voltage
120V
Material
Brass/Steel
UL or ETL Listing
UL
Bulb Shape
B10
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.