Shop TROY LIGHTING
See all product information
Create Account
Kade 1 Light Pendant, Patina Brass, 21.25 In x 21.25 In
- Mfr # F4521-PBR
- Zoro # G215620861
product price:Â
$
1,112.00
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Height
21.25 in
Length
21.25 in
Lamp Type
Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4521-PBR
- Zoro #
- G215620861
- UPC #
- 197292115601
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Item
- Pendant
- Includes
- Fixture, Hardware
- Fixture Wattage
- 25 W
- Description/Special Features
- Clean with soft, damp cloth
- Slope Ceiling Adaptable
- No
- Material
- Steel
- Battery Included
- No
Dimensions
- Height
- 21.25 in
- Length
- 21.25 in
- Width
- 21.25 in
- Cord Length
- 144 in
Description
The Kade pendant updates a nostalgic shape with sleek, industrial metalwork and two large opal matte glass shades. Inspired by vintage elements, it features a striking suspension technique with three oversized loops connecting to the central housing above the fixture. The Patina Brass finish adds old-world finesse to the frame.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.