Besa Stilo 7 Stem Pendant, Cherry, Black Finish, 1x 5W LED

  • Mfr # 1TT-4404CH-LED-BK

  • Zoro # G115614144


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Color Temperature
3000K
Number of Lights
1
Lumens
550
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4404CH-LED-BK
Zoro #
G115614144
UPC #
768023299015
Country of Origin
Turkey

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Color Temperature
3000K
Number of Lights
1
Lumens
550
Lamp Included
Yes
Finish
Cherry
Voltage
120V
Material
Brass/Steel
Lighting Technology
LED
Rated Life
25000
CRI
90+
Style
Contemporary
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Pendant
Fixture Wattage
5W
Glass Color
Beige
cUL or cETL Listing
cUL
Bulb Shape
T3
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.