Besa Stilo 7 Stem Pendant, Opal Matte, Black Finish, 1x 5W LED

  • Mfr # 1TT-440407-LED-BK

  • Zoro # G015614138


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
CRI
90+
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-440407-LED-BK
Zoro #
G015614138
UPC #
768019298978
Country of Origin
China

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
CRI
90+
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Lamp Included
Yes
Glass Color
White
Lumens
550
Fixture Wattage
5W
Lighting Technology
LED
Item
Pendant
Voltage
120V
Color Temperature
3000K
Shade Material
Glass
Finish
Opal Matte
Damp/Wet Rating
Damp
Rated Life
25000
Fixture Socket Type
G9 Bi-pin
UL or ETL Listing
UL
Bulb Shape
T3
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.