Besa Stilo 7 Stem Pendant, Titan, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-4404TN-BK

  • Zoro # G715614810


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Fixture Wattage
40W
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4404TN-BK
Zoro #
G715614810
UPC #
768028299065
Country of Origin
Turkey

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
40W
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Finish
Titan
Style
Contemporary
Glass Color
Gray
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
Fixture Finish
Black
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.