Besa Stilo 9 Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1JT-493019-LED-BK

  • Zoro # G915614122


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Material
Brass/Steel
Lumens
800
Shade Diameter
3.125 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-493019-LED-BK
Zoro #
G915614122
UPC #
767893291662
Country of Origin
China

Dimensions

Shade Diameter
3.125 in
Height
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Material
Brass/Steel
Lumens
800
Voltage
120V
Dimmable
Yes
Lamp Included
Yes
Glass Color
White
Rated Life
30000
Finish
Carrera
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
9W
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

Stilo 9 is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.