Besa Stilo 9 Pendant, Carrera, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1JT-493019-LED-SN

  • Zoro # G215614044


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
9.875 in
Material
Brass/Steel
Number of Lights
1
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-493019-LED-SN
Zoro #
G215614044
UPC #
767893291686
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Material
Brass/Steel
Number of Lights
1
CRI
90+
Lighting Technology
LED
Damp/Wet Rating
Damp
Glass Color
White
Fixture Wattage
9W
Lumens
800
Dimmable
Yes
Item
Pendant
Voltage
120V
Finish
Carrera
Shade Material
Glass
Style
Contemporary
Color Temperature
3000K
Rated Life
30000
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes

Description

Stilo 9 is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.