
Besa Stilo 9 Pendant, Opal Matte, Satin Nickel Finish, 1x 40W MAX E26 Base
Mfr # 1JT-493007-SN
Zoro # G215613399
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Fixture Wattage
40W
Damp/Wet Rating
Damp
Height
9.875 in
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-493007-SN
Zoro #
G215613399
UPC #
767893291631
Country of Origin
China
Dimensions
Height
9.875 in
Shade Diameter
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Fixture Wattage
40W
Damp/Wet Rating
Damp
Material
Brass/Steel
Finish
Opal Matte
Shade Material
Glass
Style
Contemporary
Item
Pendant
Voltage
120V
Number of Lights
1
Glass Color
White
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Description
Stilo 9 is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.