
Besa Stilo 9 Stem Pendant, Opal Matte, Black Finish, 1x 40W MAX E26 Base
Mfr # 1TT-493007-BK
Zoro # G415613618
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Height
9.875 in
Shade Diameter
3.125 in
Shade Material
Glass
Fixture Wattage
40W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-493007-BK
Zoro #
G415613618
UPC #
768079299571
Country of Origin
China
Dimensions
Height
9.875 in
Shade Diameter
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.0625 in
Details
Shade Material
Glass
Fixture Wattage
40W
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Finish
Opal Matte
Voltage
120V
Number of Lights
1
Glass Color
White
Material
Brass/Steel
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
Copa is a timeless open cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.