Besa, Sultana Cylinder Wall Sconce, White Finish, 1x4W LED

  • Mfr # SULTANA-C-WALL-LED-WH

  • Zoro # G315563044


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.2 in
Lumens
240
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SULTANA-C-WALL-LED-WH
Zoro #
G315563044
UPC #
769032304868
Country of Origin
China

Dimensions

Height
15.2 in
Extension/Depth (in Inches)
10.5 in
Diameter/Width (in Inches)
7.9 in

Details

Item
Outdoor
Voltage
120V
Lumens
240
Finish
White
Glass Color
White
Dimmable
Yes
Color Temperature
3000K
CRI
82+
Lamp Included
Yes
Rated Life
25000
Fixture Wattage
4W
Mounting
Horizontal
Damp/Wet Rating
Damp
Number of LEDs
1
Lighting Technology
LED
Fixture Socket Type
GU10
UL or ETL Listing
UL
Fixture Finish
White
Shade Material
Metal
Material
Aluminum
Bulb Shape
MR11
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Style
Rustic

Description

Our industrial styled Sultana Cylinder composed of a black aluminum bracket and artistic display of straight woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.