Besa Suzi 11 Pendant, Opal Matte, Bronze Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-412107-LED-BR

  • Zoro # G515614195


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Voltage
120V
Fixture Wattage
9W
Lumens
800
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412107-LED-BR
Zoro #
G515614195
UPC #
767893290399
Country of Origin
China

Dimensions

Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Voltage
120V
Fixture Wattage
9W
Lumens
800
Lighting Technology
LED
Number of Lights
1
Material
Brass/Steel
Rated Life
30000
Color Temperature
3000K
Finish
Opal Matte
Dimmable
Yes
Lamp Included
Yes
Glass Color
White
Item
Pendant
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The Suzi 11 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.