Besa Suzi 11 Stem Pendant, Carrera, Black Finish, 1x 9W MAX E26 Base

  • Mfr # 1TT-412119-LED-BK

  • Zoro # G915613453


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
3.5 in
Shade Material
Glass
Lumens
800
Rated Life
30000
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412119-LED-BK
Zoro #
G915613453
UPC #
767925298034
Country of Origin
China

Dimensions

Shade Diameter
3.5 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Lumens
800
Rated Life
30000
Voltage
120V
Glass Color
White
Damp/Wet Rating
Damp
Color Temperature
3000K
Lamp Included
Yes
Fixture Wattage
9W
Finish
Carrera
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
CRI
90+
Lighting Technology
LED
Style
Contemporary
Number of Lights
1
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

The Tu Tu is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.