
Besa Suzi 18 Pendant, Opal Matte, Bronze Finish, 1x 150W MAX E26 Base
Mfr # 1JT-412707-BR
Zoro # G915613668
product price:Â $489.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Shade Diameter
6 in
Glass Color
White
Number of Lights
1
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-412707-BR
Zoro #
G915613668
UPC #
767893290856
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
18 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Glass Color
White
Number of Lights
1
Finish
Opal Matte
Voltage
120V
Style
Contemporary
Dimmable
Yes
Item
Pendant
Fixture Wattage
150W
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Bulb Shape
A21
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.