Besa Suzi 18 Stem Pendant, Carrera, Black Finish, 1x 11W LED

  • Mfr # 1TT-412719-LED-BK

  • Zoro # G715613509


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Number of Lights
1
CRI
90+
Style
Contemporary
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412719-LED-BK
Zoro #
G715613509
UPC #
768000298789
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
18 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Number of Lights
1
CRI
90+
Style
Contemporary
Material
Brass/Steel
Lamp Included
Yes
Damp/Wet Rating
Damp
Finish
Carrera
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Item
Pendant
Fixture Wattage
11W
Glass Color
White
Rated Life
30000
Lumens
1100
Shade Material
Glass
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.