
Besa Suzi 18 Stem Pendant, Opal Matte, Black Finish, 1x 150W MAX E26 Base
Mfr # 1TT-412707-BK
Zoro # G015613391
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Voltage
120V
Height
18 in
Fixture Wattage
150W
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-412707-BK
Zoro #
G015613391
UPC #
767997298758
Country of Origin
China
Dimensions
Height
18 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Voltage
120V
Fixture Wattage
150W
Glass Color
White
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Item
Pendant
Number of Lights
1
Finish
Opal Matte
Material
Brass/Steel
Bulb Shape
A21
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.