Besa Suzi Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-489707-LED-BK

  • Zoro # G115613840


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Height
14.5 in
Finish
Opal Matte
Lighting Technology
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-489707-LED-BK
Zoro #
G115613840
UPC #
767893291495
Country of Origin
China

Dimensions

Height
14.5 in
Shade Diameter
4.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Rated Life
30000
Finish
Opal Matte
Lighting Technology
LED
Voltage
120V
Damp/Wet Rating
Damp
Glass Color
White
Style
Contemporary
Number of Lights
1
CRI
90+
Dimmable
Yes
Item
Pendant
Lamp Included
Yes
Fixture Wattage
9W
Material
Brass/Steel
Color Temperature
3000K
Lumens
800
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Suzi is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.