Friz Cord Pendant, Opal Glossy, Bronze Finish, 1x9W LED

  • Mfr # 1JT-FRIZOG-LED-BR
  • Zoro # G906139382
product price: 
$
454.50
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-FRIZOG-LED-BR
Zoro #
G906139382
UPC #
767893277260
Country of Origin
Türkiye

Dimensions

Shade Diameter
5 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Length
5 in
Shade Height
16 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
5 in

Details

Color
Opal Glossy
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Cord
Lamp Quantity
1
Dimmable
Yes
Standards
UL; cUL
Includes
Lamps
Color Temperature
3000 K
CRI
90+
Material
Steel
Max. Fixture Wattage
9W
Fixture Wattage
9W
Bulb Technology
LED
Rated Life
30,000 hr
Housing Material
Steel
Lumens
800
Shade Color
White
Fixture Socket Type
GU24
Lamp Shape
A19
Shade Finish
Opal Glossy

Description

The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.