Besa Tamburo 5 Pendant, Cherry, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-4005CH-LED-BR

  • Zoro # G115614038


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Fixture Wattage
11W
Damp/Wet Rating
Damp
Finish
Cherry
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4005CH-LED-BR
Zoro #
G115614038
UPC #
767893289478
Country of Origin
Türkiye

Dimensions

Shade Diameter
8.25 in
Height
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Fixture Wattage
11W
Damp/Wet Rating
Damp
Finish
Cherry
Voltage
120V
Rated Life
30000
Item
Pendant
Style
Contemporary
Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Glass Color
Beige
Dimmable
Yes
Lumens
1100
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.