
Besa Tamburo 5 Pendant, Opal Matte, Satin Nickel Finish, 1x 100W MAX E26 Base
Mfr # 1JT-400507-SN
Zoro # G515613396
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-400507-SN
Zoro #
G515613396
UPC #
767893289430
Country of Origin
China
Dimensions
Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Opal Matte
Glass Color
White
Dimmable
Yes
Fixture Wattage
100W
Damp/Wet Rating
Damp
Material
Brass/Steel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.