Besa Tamburo 5 Stem Pendant, Chalk, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-4005KR-SN

  • Zoro # G715614544


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Finish
Chalk
Height
4.75 in
Voltage
120V
Shade Diameter
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4005KR-SN
Zoro #
G715614544
UPC #
767893297633
Country of Origin
Türkiye

Dimensions

Height
4.75 in
Shade Diameter
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Damp/Wet Rating
Damp
Finish
Chalk
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Style
Contemporary
Fixture Wattage
100W
Glass Color
White
Shade Material
Glass
Dimmable
Yes
Pendant Maximum Drop (In Inches)
39 in
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.