Analia Vanity, 4-Light, 36 In.W x 7.5 In.L x 9.25 In.H, Modern Gold/Clear Ribbed
- Mfr # 1101-4V-MGLD
- Zoro # G511799421
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
4
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101-4V-MGLD
- Zoro #
- G511799421
- UPC #
- 685659185478
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Modern Gold
- Number of Lights
- 4
- Style
- Transitional, Modern, Glass, Organic
- Collection Name
- Analia
- Shade Material
- Glass
- Lamp Watts
- 100
- Housing Material
- Steel
- Lamp Included
- No
- Dimmable
- Yes
- Standards
- UL/ CUL Certified
- Series
- Analia
- Shade Finish
- Clear Ribbed
- Bulb Base
- Medium
- Rated Location
- Damp
- Location Rating
- Damp
- Frame Material
- Steel
- Shade Finish/Color
- Clear Ribbed
- Frame Finish
- Modern Gold
Dimensions
- Height
- 9.25 in
- Length
- 7.5 in
- Width
- 36 in
- Canopy Dimensions
- 7.01 in x 4.53 in
- Backplate Dimensions
- 7.01"L x 4.53"W
Description
Maintain design simplicity with a dose of elegance, choosing this four-light bathroom vanity light created for impact. This vanity light from the Analia collection merges a hint of nautical style with conical hand-blown textured clear glass shades and industrial-inspired details. A gorgeous modern gold finish steel frame reflects a minimalist style with glam and character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.