Shop Z-LITE
See all product information
Create Account
Arden Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12 In.H, Brushed Nickel/Clear
- Mfr # 651P-5L-BN
- Zoro # G611799369
product price:Â
$
1,064.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Height
12 in
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651P-5L-BN
- Zoro #
- G611799369
- UPC #
- 685659183603
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 42 in
- Width
- 4.75 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 42"L x 4.75"W
Description
An enticing placement of radiant teardrop glass shades creates a study in architectural artistry perfect to frame a kitchen island or dining space in a contemporary setting. This five-light chandelier delivers organic sensibility with enough pizazz to attract attention as it emits reflective illumination in shades that dangle from a cool brushed nickel finish metal canopy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.