Besa Tamburo 8 Cable Pendant, Chalk, Black Finish, 1x 11W LED

  • Mfr # 1KG-4006KR-LED-BK

  • Zoro # G115614571


product price:  $625.50
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006KR-LED-BK
Zoro #
G115614571
UPC #
767893294625
Country of Origin
Türkiye

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Chalk
Glass Color
White
Color Temperature
3000K
Fixture Wattage
11W
Lumens
1100
CRI
90+
Material
Brass/Steel
Lamp Included
Yes
Rated Life
30000
Dimmable
Yes
Lighting Technology
LED
Damp/Wet Rating
Damp
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.