
Besa Tamburo 8 Cable Pendant, Titan, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-4006TN-BK
Zoro # G815614512
product price:Â $576.00
/ea
Free Shipping & Returns
Key Features
Finish
Titan
Fixture Wattage
100W
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KG-4006TN-BK
Zoro #
G815614512
UPC #
767893294670
Country of Origin
Turkey
Dimensions
Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in
Details
Finish
Titan
Fixture Wattage
100W
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
Glass Color
Gray
Dimmable
Yes
Number of Lights
1
Material
Brass/Steel
Item
Pendant
Voltage
120V
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.