
Besa Tamburo 8 Pendant, Clear Stone, Satin Nickel Finish, 1x 100W MAX E26 Base
Mfr # 1JT-400600-SN
Zoro # G215614761
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
7.875 in
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-400600-SN
Zoro #
G215614761
UPC #
767893289737
Country of Origin
China
Dimensions
Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Fixture Wattage
100W
Damp/Wet Rating
Damp
Finish
Clear Stone
Style
Contemporary
Number of Lights
1
Item
Pendant
Glass Color
Clear
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.