Besa Tamburo 8 Pendant, Glitter Stone, Black Finish, 1x 11W LED

  • Mfr # 1JT-4006GL-LED-BK

  • Zoro # G115615028


product price:  $585.00
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006GL-LED-BK
Zoro #
G115615028
UPC #
767893289942
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Glitter Stone
Glass Color
Crystal
Lumens
1100
Damp/Wet Rating
Damp
Rated Life
30000
Dimmable
Yes
Lighting Technology
LED
CRI
90+
Fixture Wattage
11W
Lamp Included
Yes
Color Temperature
3000K
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.